1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes
FS334 Riggers Safety Tan

FS334 Riggers Safety Tan


5 Variants From
£49.99

Inc VAT (20%)

See 5 Product Variants
£49.99

Description unavailable

Feature Attributes

Colour:

Tan,

Sole Material:

Dual Density PU,

Gender:

Men

Material:

Leather

Heel Height:

20 mm

Heel Type:

Flat

More attributes