FS43 Work Safety Shoe


£41.99 Inc VAT (20%)

See 9 Product Variants
£41.99

Description

Men's protective Oxford shoe with 200 Joule impact and compression resistant toe cap and composite midsole for lightweight, flexible underfoot protection. Ideal for office worksite and management wear.

Lace-Up Safety Shoe
Padded Collar
Single Density PU Sole
S1-SRC Safety Rating
Conforms to EN ISO 20345:2011

Feature Attributes

Material:
Leather
Heel Height:
25 mm
Heel Type:
Flat
Fitting:
Standard
Standards Met:
EN ISO 20345, 2011
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome