Gecko Safety Boots, 2474


£149.99 Inc VAT (20%)

See 14 Product Variants
£149.99

Description

A metal-free quality shoe, made of a very strong textile upper material with reflective threads, and KPU reinforcement on the toe and heel cap. The outsole is made of nitrile rubber for maximum durability, and the textile penetration protection plate meets the tough requirements of EN 22568-4 for 3 mm nails. The toe cap is made of composite. The insole, anatomically designed for optimum comfort, is made of a soft PU material and has a textile upper with good moisture absorption. These shoes are particularly suitable for outdoor work in construction, transport, maintenance, repair and operation. Women's last in sizes 35-39

Feature Attributes

Colour:
Black/Black
Product Type:
Protective footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome