1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

Geraldine Ladies Classic Slippers


Select
Select
See all variants from
£26.99Inc VAT (20%)

See all variants from £26.99

Description

Extra wide Touch Fastening slippers fitting up to a 2E wide fit. Wide and roomy toe box area ideal for swollen feet. Extra long Touch Fastening strap and simple wide opening. The insole can be removed if required. Machine washable.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floorTouch fasten closure ergonomically designed for ease of fitting

Feature Attributes

Lining Material:
100% Polyester
Fastening Method:
Touch Fastening
Material:
100% Polyester
Heel Height:
30
Sole Material:
PU
Upper Material:
100% Polyester
More attributes