Ginni Shoes Black Female


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Traditionally styled Ginnie is guaranteed to become an integral part of your ensemble this season. Crafted from the finest leather this loafer nods to equestrian styling with a large heritage-inspired penny trim.
Slip on design
Low profile heel
Dune branding

See full description

Feature Attributes

Upper Material:
Leather
Heel Type:
Block
Colour:
Black
Heel Height:
25 mm
Fitting:
Standard
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome