Golden S1 ESD SRC Black Shoes


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Available in sizes from UK 6-12, these black safety shoes combine safety with a smart casual design. Comprised of a full grain leather outer, a polyurethane electrical resistant sole and a leather mid-sole, the product is comfortable and aesthetically pleasing without compromising on safety. Each pair of shoes is both ESD and SRC rated to ensure conformance to safety standards and possesses a steel toe cap.

Features and Benefits
• SRC slip resistant to minimise the risk of slipping in the workplace
• Perfumed sole to keep the shoes odour free
• Single-density, ultralight polyurethane sole with low electrical resistance for user safety and comfort when walking
• Full grain leather upper provides an aestheticlly smart finish
• Available in a range of sizes to suit your requirements
• Breathable and abrasion resistant leather lining for comfort and resilience
• Steel Toecap resistant to 200 J for optimum protection of the tow area
• ESD (Electro Static Discharge) footwear with electric resistance from 0,75 to 35 M0hm making the shoes ideal for use in microelectronic industries

Typical Applications
• Microelectronic Industries

Standards
• EN ISO 20345:2011

See full description

Feature Attributes

Safety Classification:
S1
Wide Fitting:
No
Product Type:
Metal Safety Shoes
MFR Part No.:
33020-010
Midsole Material:
Leather
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome