Graninge 7288 SRC Shoes, Black


£89.99 Inc VAT (20%)
Up to 3% off

See 3 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Series:
Graninge 7288
Colour:
Black
Metatarsal Protection:
No
Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345, 2011
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome