Hawling Mens Shoes


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

A man's classy walking shoe inspired by the journey from the rural town to the countryside trail. Full of technology with internal breathable waterproof membrane moisture wicking lining and energy rebounding dual density rubber / phylon sole.Supple matt-finish leather upperInner breathable waterproof membraneNylon mesh textile tongue with wide gussetDeep padded nylon mesh collarHardwearing metal D-Ring and upper eyeletSporty outdoor-strength cord lacingMoisture-wicking breathable liningRemovable memory foam foot bedCushioning and energy rebounding phylon midsoleHardwearing traction non-slip rubber outsole

Feature Attributes

Upper Material:
Leather
Colour:
Brown
Heel Type:
Flat
Sole Material:
Rubber Phylon
Gender:
Men
Heel Height:
35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome