Hayden Colorblock Trainers Dusty Olive/Multi


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Retro running inspired Hayden Colorblock is rooted in comfort and style-the HEYDUDE way. Layered material uppers with faux leather and suede details for a fun new look. Exposed foam on the tongue provides a nice vintage aesthetic
Textile synthetic and suede mix upper
Exposed foam on the tongue
Padded collar and heel counter
Easy-on lace system?
Travel ready?
Removable foam insole?
Lightweight flexible lugged outsole

See full description

Feature Attributes

Gender:
Women
Upper Material:
Polyester
Heel Type:
Wedge
Fastening Method:
Lace Up
Material:
Polyester
Sole Material:
EVA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome