200 Joule steel toe cap, Nubuck WR Leather, PU- PU Rubber outsole: anti vibration, antistatic, resistant to fuel oil, Energy Absorbent, Electric Static Discharge, Textile absorbing lining, Soft tongue, EN ISO 20345:2011 S3 SRC