Hollies Gold Court Shoes for Female


Select
£60.99 Inc VAT (20%)


See all variants from £60.99

Description

A pair of ballet pumps are a timeless addition to every women's wardrobe. Crafted from the softest leather our Hollies profile has been set on a low block heel for added lift. This chic style will add a polished touch to any look.
Finished with a delicate bow trim
Round toe design
Dune branding

See full description

Feature Attributes

Heel Type:
Flat
Material:
Leather
Sole Material:
Rubber
Lining Material:
Leather
Heel Height:
10 mm
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome