0
1
2

Hygrip S3 Black Safety Shoes


£45.99 Inc VAT (20%)

See 6 Product Variants
£45.99

Description

HyGrip safety shoes with SRC slip rating. The shoes normally allows walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity and therefore, are of most benefit when walking on synthetic carpets or near electrical machinery.
S3 classified. Manufactured to EN ISO 20345:2011.

Feature Attributes

Safety Classification:
S3
Resistance Features:
Slip-resistant,Water-resistant
Midsole Material:
Composite
Upper Material:
Leather
Gender:
Men
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome