Icaro S3 Black Safety Shoes


£59.99 Inc VAT (20%)

See 4 Product Variants
£59.99

Description

Water repellent printed leather upper, Ecodry breathable and abrasion-resistant internal lining, steel-resistant toe cap. Sany-Dry® anti-static footbed it absorbs and releases moisture. Stainless steel midsole. Dual density polyurethane sole.

Features:
-Upper made from water repellent printed leather
-Footbed features POLY-BED, antistatic, it absorbs and releases moisture. The upper layer is made of antibacterial textile SANY-DRY® to prevent from bad odours
-Internal lining includes ECODRY breathable and abrasion resistance
-Stainless steel toe cap and midsole
-Safety Rating: S3

Feature Attributes

Standards Met:
EN ISO 20345:2011
Colour:
Black
Resistance Features:
Anti-static,Water-repellent,Abrasion-resistant
Toe Cap Material:
Steel
ESD:
No
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome