Icon Lace Up Safety Shoe


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Classic 4-eye safety shoe with hard wearing air-cushioned sole unit and Industrial strength leather. Smartmask PU-cushioned footbed and padded collar ensure total comfort at work. Built on a slightly wider last for a more roomier fit.

Leather lace up unisex shoe
Air cushioned PVC sole
4 metal eyelet lace up
Impact and compression resistant toe cap
Heel energy absorption 20 Joules
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products
Conforms to EN ISO 20345:2011

See full description

Feature Attributes

Sole Material:
Pvc
Colour:
Black
Gender:
Unisex
Material:
Leather
Heel Type:
Flat
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome