Indiana Brogue Shoe


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

These INDIANA series black brogue shoes are designed specifically to stand up to the punishing vigours of the day and provide effective protection against slips, trips and falls whilst working on your feet for extended periods of time.

The brogue shoes have a width fitting of Triple E (EEE) and are therefore suited for a wide fit.

Lightweight, comfortable and effective at reducing the risk of slips, trips and falls in the workplace, INDIANA brogue shoes are comprised of durable and resilient materials, designed with longevity and comfort at the core. Ideal for use where formal shoes are required, but durability and slip-resistance is still essential.

Complete with a high grip sole with visibility as to when the brogues require replacing, INDIANA brogue shoes are SRC rated and easily surpass the SRA and SRB testing requirements by up to +308% in cases to ensure optimum slip resistance.

Features and Benefits
• AT-COMFORT™ footbed conforms to your foot for optimum comfort even with extended wear
• Footbed is finished with a full length breathable leather top lining
• Greatly surpasses the SRA test requrements by +59% (flat) and +139% (heel), and SRB by +156% (flat) and +308% (heel) for maximum protection against slips, trips and falls
• Enhanced energy absorption in the heel area to reduce wearer fatigue
• Manufactured from resilient and durable materials for ultimate product longevity
• Premium Nappa Full Grain Cow Leather upper provides a sleek and stylish finish
• ULTRAGRIP™ sole technology provides high anti-slip properties - yellow patch on the sole wears down, letting you know when it's time to replace your footwear
• AT-ENDURANCE™ rubber compound sole provides increased slip-resistance, durability, a lightweight design and has a high resistance to clogging
• Ethylene Propylene Rubber (EPR) midsole possesses exeptional rebound properties to reduces wearer fatigue

Standards
• EN ISO 20347:2012
• O1 SRC

Notes
• Width Fitting: EEE

See full description

Feature Attributes

Upper Material:
Leather
Colour:
Black
Series:
INDIANA
Product Type:
Brogues
Sole Material:
Rubber
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome