Jalas 1258 Safety Shoes - Black


Select
£159.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £159.99

Description


Description unavailable

Feature Attributes

Colour:
Black
Series:
Jalas 1258
Fastening Method:
Hook and Loop
Standards Met:
EN ISO 20345, 2011
Toe Cap Material:
Composite
Resistance Features:
Cold-Insulation,Heat-Insulation,Shock Absorption
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome