Jalas 3448 Light S3, SRC Shoes, Black


£129.99 Inc VAT (20%)

See 5 Product Variants
£129.99

Description


Description unavailable

Feature Attributes

Series:
Jalas Light 3448
Colour:
Black
Fastening Method:
Laces
Standards Met:
EN ISO 20345, 2022
Product Type:
Metal Safety Shoes
Ankle Protection:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome