Jalas 3448 Light Safety Shoes


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

These durable Jalas® light safety shoes offer a lightweight design whilst also boasting superior safety resistance features such as a ProNose toe reinforcement, oil-resistant outsole, anti-static and water repellent properties, a polstered shaft edge, ventilating insole and a rear shock absorption zone. Suited primarily for use outdoors and with a focus on areas that have a high penetration risk, the shoe offers the highest level of protection whilst remaining comfortable to wear. Available in a range of sizes from 6-12 UK.

Features and Benefits
• Aluminium toe-cap protects the toes if objects are dropped
• Nail protection material plasma-treated composite (PTC) textile further protects the toe area
• Offers excellent grip to reduce the risk of slippage
• Good ergothan shock absorption system
• Lightweight design provides a comfortable fit
• Ventilating insoles help to prevent feet from becoming too warm
• Available in a range of sizes to suit your needs

Typical Applications
• Construction
• Warehousing

Standards
• EN ISO 20345:2011
• SRC
• S3
• Conforms with IEC 61340-5-1 (ESD)

See full description

Feature Attributes

Safety Classification:
S3
Resistance Features:
Water-Repellent,Oil-Resistant,Anti-Static
Standards Met:
S3,EN ISO 20345, 2011,SRC
Sole Material:
Polyurethane
Slip Resistance Rating:
SRC
Product Type:
Composite Safety Shoes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome