JALAS 6428 Prima Greenline Safety Shoes


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Safety shoe with metal-free toecap. Breathable lining. PU-cap, light PTC textile puncture protection. ESD approved. S3 SRC, Anti-static, PU cap, oil resistant, non-metal midsole.

EN ISO 20345:2011, S3 SRC

Feature Attributes

Colour:
Black
Slip Resistance Rating:
SRC
Resistance Features:
Anti-static,Puncture-resistant,Oil-resistant
Toe Cap Material:
Composite
Upper Material:
Polyurethane
Standards Met:
EN ISO 20345:2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome