Jalas 6428 Prima S3, SRC Shoes, Black


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description


Description unavailable

Feature Attributes

Colour:
Black
Series:
Jalas 6428 Prima
Product Type:
Composite Safety Shoes
Ankle Protection:
No
Metal Free:
Yes
Sole Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome