JALAS 6468 Greenline Safety Trainer


£119.99 Inc VAT (20%)

See 10 Product Variants
£119.99

Description

Light and ecological safety shoe with new metal-free toecap. Breathable lining. Detachable full-length heat-regulation C2-shock-absorbing insole. PU-cap, light PTC textile puncture protection. ESD approved. S3 SRC, Anti-static, PU cap, oil resistant, non-metal midsole.

EN ISO 20345:2011, S3 SRC

Feature Attributes

Toe Cap Material:
Composite
Colour:
Black
Ankle Protection:
No
Fastening Method:
Laces
Wide Fitting:
No
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome