Juno O1 Shoes Black Male


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

The Juno 01 shoe from Safety Jogger is where fashion meets function. Ideal for people in the catering or cleaning industry this comfortable shoe features an SRA rated slip resistant outsole and an abrasion resistant footbed.Increased moisture and temperature management for extended wearer comfort.Rubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.SRC slip resistant soles pass both SRA and SRB slip resistant tests they are tested on both steel and ceramic surfaces.Three-dimensional produced distance mesh to provide increased moisture and temperature management.

Feature Attributes

Fastening Method:
Lace Up
Material:
Mesh
Colour:
Black
Heel Height:
20
Lining Material:
Mesh
Sole Material:
Rubber
More attributes