Kassie O1 SRC Occupational Footwear Male Black


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Sporty design meets breathability. Kassie is both youthful and stylish combined with first-class wearer comfort and slip resistance thanks to its lightweight design climate-optimized high-tech materials and ergonomically designed outsole.Heel energy absorption reduces the impact of jumps or running on the body of the wearer.Rubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.SRC rated slip resistance

Feature Attributes

Heel Type:
Flat
Upper Material:
3D-Mesh
Lining Material:
Mesh
Material:
3D-Mesh
Fitting:
Standard
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome