Kensington Mxr Low Boa Shoes


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The Kensington low safety shoe features an open cell PU footbed that is lightweight breathable and provides long lasting cushioning and moisture management. Its midsole combines EVA and eTPU for optimal support stability and energy return.Moisture wicking and breathable lining made from at least 50% recycled contentHeel loop with Reflective DetailsMoulded TPU Heel OverlayNon-Metallic Puncture Resistant PlateContoured Breathable Open Cell PU footbedComposite Safety ToeMicrofibre upper

Feature Attributes

Material:
Microfibre
Sole Material:
Rubber
Heel Height:
20
Lining Material:
PU
Heel Type:
Flat
Fastening Method:
Buckle
More attributes