Kilkenny Moccasin Ladies Slippers


Select
Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Inspired by the cosy country homes of the countryside Kilkenny is a luxurious womens slipper with classic boat shoe character and moccasin style front with custom fit lacing system. Soft suede uppers and faux fur lining provide barefoot softness.Kilkenny gives on-trend dressing with moccasin style front and classic boat shoe characterThis ladies' slipper is crafted with a luxurious soft suede upper with premium finish tartan collarInspired by the cosy country homes of the Cotswolds barefoot softness is offered with its gentle faux fur lining and lined footbedA 360 degree Rawhide leather lacing system allows for a custom fitFinished with a soft and flexible lightweight TPR outdoor sole

Feature Attributes

Heel Height:
5
Lining Material:
Microfibre
Material:
Suede
Sole Material:
TPR
Fitting:
Standard
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome