Lace Up Safety Shoes


Select
£53.99 Inc VAT (20%)
5% off


See all variants from £53.99

Description

The Centek FS333 Safety Shoe is Ideal for Warehouse and Industrial use

External Metatarsal Protection
Water Resistant Upper
Antistatic
Energy Absorbing Rubber Sole
Toe Protection
Heat Resistant

See full description

Feature Attributes

Features:
Waterproof
Material:
Leather
Fitting:
Standard
Heel Type:
Flat
Heel Height:
20 mm
Fastening Method:
Lace Up
More attributes