Ladies Bulklin Ayak Safety Trainers, Metal Free


£79.99 Inc VAT (20%)

See 6 Product Variants
£79.99

Description

The Skechers® Memory Foam safety trainers offer a stylish and secure footwear solution for women. Constructed with metal-free components, including a composite safety toe cap and protective midsole, they prioritise safety without compromise.

Features and Benefits
• Reinforced rubberised toe area for extended trainer life
• Skechers® Memory Foam insole enhances overall comfort
• 200 Joule composite safety toe cap for robust protection
• Flexible composite midsole ensures underfoot protection
• Shock-absorbing properties in the heel area reduce foot and joint fatigue
• Resistant to contact heat up to 200°C for safety in heated working areas
• Available in sizes UK 3 through UK 8 to suit a diverse workforce

Typical Applications
• Manufacturing
• Electrical working areas
• Laboratories
• Healthcare settings
• Oil and chemical handling

Standards
• EN ISO 20345:2011 S1P SRC ESD
• BS EN 61340-5-1:2016

See full description

Feature Attributes

Lining Material:
Polyester
Heel Type:
Flat
Gender:
Women
Heel Height:
25
Material:
Nylon
Upper Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome