Ladies Libertine Low Safety Shoe


£89.99 Inc VAT (20%)

See 6 Product Variants
£89.99

Description

PB203
Black, breathable, Full Grain Super Soft Tumbled Leather upper. Abrasion Resistant, Moisture Wicking Textile inner lining. Polycarbonate Toe Cap Resistant to 200J. Textile Pierce Resistant Midsole - Min. 1100N. Lightweight Dual Density Parabolic PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance. Footbed - Moisture Wicking, Breathable, and Washable Footbed. Suitable for most industrial applications. Typical applications include warehousing, manufacturing and distribution. The textile midsole makes the boot ideal for driving as the shoe is very lightweight and flexible.

Feature Attributes

Gender:
Women
Wide Fitting:
No
Toe Cap Material:
Polycarbonate
Safety Classification:
S3
Series:
Libertine Low
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome