LAMEJ Unisex Iridescent Shoes


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

A grown-up favourite downsized for the little ones - these Superga 2750 sneakers play with sparkling textures and sporty details for a signature mini-me look. Equal parts cool and comfortable.Lame upperUnlinedTwo-tone jacquard logo tag on the sideBranded insole and heel counterLogo-engraved aluminium eyeletsLace-up fastening with cotton shoelacesVulcanised rubber sole

Feature Attributes

Fastening Method:
Lace Up
Heel Height:
30
Upper Material:
60% Synthetic 40% Cotton
Gender:
Unisex
Heel Type:
Flat
Lining Material:
100% Cotton
More attributes