Lewisham Slipper Female Black UK Size 13

Order Code: ZT3355702S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Naturally wide spacious and comfortable machine washable slippers from GBS Med. Hygienic lightweight design with slip resistant sole.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floor

See full description
Specifications for Lewisham Slipper Female Black UK Size 13
  • Material
    Textile
  • Fastening Method
    Touch Fastening
  • Sole Material
    Rubber
  • Colour
    Black
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Shoe Size
    13
  • Fitting
    Standard
  • Gender
    Women
  • Upper Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome