Lewisham Slipper Female Black


£30.99 Inc VAT (20%)

See 2 Product Variants
£30.99

Description

Naturally wide spacious and comfortable machine washable slippers from GBS Med. Hygienic lightweight design with slip resistant sole.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floor

Feature Attributes

Colour:
Black
Fitting:
Standard
Heel Type:
Flat
Sole Material:
Rubber
Lining Material:
Textile
Upper Material:
Textile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome