0
1

Manganese Black Safety Shoes


Select
£23.99 Inc VAT (20%)
14% off


See all variants from £23.99

Description

• Polyurethane sole with smooth shiny action leather upper
• 200J steel toecap
• Steel midsole
• High quality full length footbed for increased comfort
• EN ISO 20345
S3
SRC

Feature Attributes

Wide Fitting:
No
Sole Material:
Polyurethane
Safety Classification:
S3
Resistance Features:
Puncture-resistant,Slip-resistant
Colour:
Black
Midsole Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome