Maryland Non-Safety Slip Resistant Ladies Shoe


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

A premium ladies shoe that combines SRC slip resistance with comfort and style. Certified to EN ISO 20347:2012 the Maryland is made from premium Nappa leather and boasts numerous features that provide real benefits for the wearer; the footbed is leather lined and designed with comfort in mind, the strap across the foot ensures a snug fit and along with the small heel provides a feminine touch. Antistatic construction reduces the build-up of static electricity within the body and the outsole utilises the Anvil Traction ‘Carnaby’ design which provides excellent SRC slip resistance. The Maryland is perfect for the busy professional who needs the security of SRC slip resistance in a shoe that is both comfortable and feminine.

Features:

Antistatic Construction
Premium Leather Upper
Heel Energy Absorption
Oil Resistant Outsole
Slip resistance SRC

See full description

Feature Attributes

Slip Resistance Rating:
SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome