Med Brompton Touch Fastening Slipper Unisex Black


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Extra wide Touch Fastening slippers fitting up to a 3E wide fit. Wide and roomy foot area ideal for swollen feet. Extra long Touch Fastening straps and simple wide opening. The insole can be removed if required. Machine washable.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floorTouch fasten closure ergonomically designed for ease of fitting

Feature Attributes

Fitting:
Standard
Gender:
Unisex
Material:
100% polyester
Sole Material:
Rubber
Upper Material:
100% polyester
Fastening Method:
Touch Fastening
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome