Med Torbay Extra Wide Fit Slipper Unisex Navy UK Size 12

Order Code: ZT3355040S

£34.99 Inc VAT (20%)


Description

Extra wide warm lined bootee slippers fitting up to a 4E wide fit. Wide and roomy toe box and foot area ideal for swollen feet. Extra long Touch Fastening straps and simple wide opening. The insole can be removed if required. Machine washable.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floorTouch fasten closure ergonomically designed for ease of fitting

See full description
Specifications for Med Torbay Extra Wide Fit Slipper Unisex Navy UK Size 12
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Colour
    Navy
  • Lining Material
    Wool
  • Upper Material
    100% polyester
  • Shoe Size
    12
  • Material
    100% polyester
  • Heel Height
    35
  • Fastening Method
    Touch Fastening
  • Heel Type
    Flat
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome