Med Torbay Extra Wide Fit Slipper Unisex Navy


£35.99 Inc VAT (20%)

See 10 Product Variants
£35.99

Description

Extra wide warm lined bootee slippers fitting up to a 4E wide fit. Wide and roomy toe box and foot area ideal for swollen feet. Extra long Touch Fastening straps and simple wide opening. The insole can be removed if required. Machine washable.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floorTouch fasten closure ergonomically designed for ease of fitting

Feature Attributes

Lining Material:
Wool
Gender:
Unisex
Fitting:
Standard
Colour:
Navy
Fastening Method:
Touch Fastening
Heel Height:
35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome