Med Walton Touch Fastening Slipper Unisex Navy


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Extra wide slippers fitting up to a 3E wide fit. Wide and roomy toe box and foot area ideal for swollen feet. Simple wrap around Touch Fastening closure with wide opening for easy fitting. The insole can be removed if required. Machine washable.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floorTouch fasten closure ergonomically designed for ease of fitting

Feature Attributes

Lining Material:
100% Polyester
Gender:
Unisex
Colour:
Navy
Upper Material:
100% Polyester
Fastening Method:
Touch Fastening
Material:
100% Polyester
More attributes