0
1
2
3
4
5
6
7

Cessnock Black Occupational Shoes for Men - Size 7

Order Code: ZT4785052S

£65.99 Inc VAT (20%)


Description

Combine a refined sporty style and all day protected comfort in the Cessnock SR shoe. Smooth woven knit mesh fabric upper in a slip on stretch laced sporty casual comfort slip resistant work sneaker with stitching and overlay accents.
SKECHERS Slip Resistant traction outsole
Electrical Hazard (EH) Safe design
Safety features conform to EN ISO 20347: 2012 OB E FO SRC standards
Soft smooth woven knit sporty mesh fabric upper
Water and stain resistant upper design
Woven-in texture for added durability and breathability
Stretch bungee laced front panel for easy slip on fit
Relaxed Fit design for a roomy comfortable fit
Memory Foam full length cushioned comfort insole
Flexible athletic-inspired lightweight shock absorbing midsole

See full description
Specifications for Cessnock Black Occupational Shoes for Men - Size 7
  • Heel Type
    Flat
  • Fastening Method
    Elasticated
  • Shoe Size
    7
  • Upper Material
    Polyester
  • Heel Height
    30
  • Sole Material
    EVA/Rubber
  • Material
    Polyester
  • Lining Material
    Polyester
  • Fitting
    Medium
  • Colour
    Black
  • Gender
    Men