Mens Fannter Occupational Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Take on anything the day throws your way with the SKECHERS Work Relaxed Fit: Fannter SR shoe. Smooth leather synthetic and mesh fabric upper in a lace up sporty casual comfort slip resistant work sneaker with stitching and overlay accents.
SKECHERS Slip Resistant traction outsole

Feature Attributes

Lining Material:
Polyester
Colour:
Black
Heel Height:
35
Heel Type:
Flat
Material:
Cow Leather
Fitting:
Medium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome