Mens Slip Resistant Mcallen Wide Occupational Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Cool sporty style and all day comfort combines in the McAllen SR shoe. Smooth synthetic and mesh fabric upper in a slip on sporty casual comfort slip resistant work trainer with stitching and overlay accents.
Slip Resistant traction outsole
Electrical Hazard (EH) Safe design
Safety features conform to EN ISO 20347: 2012; OB FO SRC standards
Diamond patterned breathable mesh fabric panels
Water and stain resistant upper design
Reinforced stitched seams
Dual side elastic fabric panels for easy slip on fit
Relaxed Fit design for a roomy comfortable fit
Memory Foam full length cushioned comfort insole
FlexSole lightweight shock absorbing midsole

See full description

Feature Attributes

Heel Type:
Flat
Material:
Textile
Sole Material:
Synthetic Rubber
Heel Height:
25
Fastening Method:
Slip On
Lining Material:
Textile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome