1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

Mens Slip Resistant Telphin Sanphet Shoes


Select
See all variants from
£65.99Inc VAT (20%)

See all variants from £65.99

Description

Enjoy comfort and safety with SKECHERS Work Relaxed Fit: Telfin - Sanphet SR. Smooth black leather and cordura mesh or solid white all leather upper in a lace up sporty slip resistant trainer with stitching accents and Air Cooled Memory Foam insole.
Smooth action leather upper
Black color shoe features durable cordura mesh fabric panels at front and sides for cooling effect
White color shoe features solid leather side panels
Lace up sporty casual slip resistant work sneaker
Stitching accents
Durable toe and heel bumper panels
Side S logo
Leather and synthetic overlays on sides and heel for added stability
Pull on top heel loop
Lace up front

See full description

Feature Attributes

Heel Type:
Wedge
Fitting:
Standard
Sole Material:
Rubber
Gender:
Men
Fastening Method:
Lace Up
Heel Height:
30
More attributes