Mens Soft Stride Grinnell Casual Safety Shoes


Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

Believe in comfort and protection with SKECHERS Soft Stride-Grinnell Comp shoe - Smooth oiled suede synthetic mesh fabric upper in a lace up sporty casual comfort work composite toe sneaker with stitching accents and Memory Foam. EC Specific design
Oiled suede upper
Memory Foam topped cushioned removable comfort insole
Shock absorbing supportive sporty midsole
Flexible nitrile rubber slip resistant traction outsole
Synthetic toe bumper
Lace up front
Ripstop mesh fabric panels for cooling effect
Stabilized midfoot
Stitching accents
Side stripe overlays

See full description

Feature Attributes

Fitting:
Relaxed
Sole Material:
Nitrile Rubber
Heel Type:
Flat
Gender:
Men
Heel Height:
45
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome