Metal Free Composite Gibson Lace Up Safety Shoe


£49.99 Inc VAT (20%)

See 9 Product Variants
£49.99

Description

Non-metallic leather safety shoe with composite toe, non-metal anti-penetration midsole and dual density PU outsole.

Non-metallic lace-up safety gibson ideal for industrial office use
Composite cap and midsole protection
Antistatic sole and heel energy absorption of 20 joules
Black leather lace-up shoe with three eyelets
Padded collar for ankle support and comfort
Conforms to EN ISO 20345:2011 safety footwear standards
Dual Density PU Sole
Toe protection tested to 200 Joules impact
Midsole penetration resistant to 1100 newtons

Feature Attributes

Height:
130 mm
Width:
220 mm
Material:
Leather
Fitting:
Standard
Heel Height:
35 mm
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome