Montpellier S3 SRC Safety Boots


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

The Montpellier series of safety boots from Cofra® combines comfort with ultimate all round protection. Boasting anti-torsion support, cold protection (CI), toe cap protection, abrasion-resistant materials and a metal free design, the product is available in various sizes from 3-12 (UK).

Features and Benefits
• Cold protection ensures the user's feet stay warm even in cold climates
• Anti-torsion design allows for bolstered support and protection of the plantar arch
• Metal free design
• Perfumed and breathable sole
• Composite toe cap protection up to 200J
• Anti-Perforation Textile Plate (APT) is more comfortable, provides better thermal insulation and puncture protection than a steel insole
• Polyurethane/TPU sole is slip, oil, heat abrasion and chemical resistant for ultimate durability
• AVailable in a variety of sizes to suit your needs

Typical Applications
• Construction
• Warehousing

Standards
• EN ISO 20345:2011

See full description

Feature Attributes

Series:
Montpellier
Gender:
Unisex
Product Type:
Composite Safety Boots
MFR Part No.:
MONTPELLIER
Colour:
Brown
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome