Omaha Chukka Safety Shoe


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Protective toecap and midsole, Omaha is lightweight and ideal for price sensitive contracts it features a shock absorbing dual density PU outsole.

Upper Materials: Water repellent buffalo black leather
Protective Components: Protective steel toecap and stainless steel anti-penetration midsole
Internal Linings: Moisture wicking breathable mesh fabric lining
Outsole: Shock absorbing dual density PU outsole
Footbed: Anti-fatigue EVA footbed

Safety Specification: EN ISO 20345:2011 S3 SRC
Available Size Range: UK 2-14 (INC 6.5 and 10.5)

See full description

Feature Attributes

Product Type:
Safety Shoe
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome