Panther 8.0 Men's Occupational Footwear


£72.99 Inc VAT (20%)

See 5 Product Variants
£72.99

Description

The Panther 8.0 is a durable comfortable uniform boot for men and women. These smart black boots are durable and breathable with a leather upper and hard-wearing mesh panels.Magnum Panther 8 Lace Non safety9 Metal Eyelet Lacing SystemChunky Padded Collar and TongueManufactured with a Leather UpperTextile Lined for comfort when wearing over Long PeriodsSRA SLIP RATEDTested and certified to European standard EN ISO 20347:2012 OB E SRA FO

Feature Attributes

Sole Material:
Rubber,
Colour:
Black,
Gender:
Men
Material:
Leather/Nylon
Heel Type:
Flat
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome