Panther 8.0 Side-Zip Men's Occupational Footwear


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

The Panther 8.0 Sidezip is a durable comfortable men's and women's uniform boot with a YKK sidezip for easy access. These smart black boots are durable and breathable with a leather upper and hard-wearing mesh panels.Magnum Panther 8 Side Zip Boot - Non safety9 Metal Eyelet Lacing SystemSide-Zip For efficient AccessChunky Padded Collar and TongueManufactured with a Leather UpperTextile Lined for comfort when wearing over Long PeriodsSRA SLIP RATEDTested and certified to European standard EN ISO 20347:2012 OB E SRA FO

Feature Attributes

Sole Material:
Rubber,
Colour:
Black,
Gender:
Men
Material:
Leather/Nylon
Fitting:
Standard
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome