Perrymead Shoes Green UK Size = 5 EU Size = 38 - Female

Order Code: ZT4181203S

£23.99 Inc VAT (20%)


Description

Perrymead is a gardener's best friend a TPR gardening shoe. Featuring a sturdy outsole and neoprene lining to keep your feet warm and dry. With a loop back pull tab to make sliding them on a dream. With our signature acorn decorating the front.Perrymead is a gardener's best friend a TPR gardening shoe.Featuring a sturdy outsole and neoprene lining to keep your feet warm and dry.With a loop back pull tab to make sliding them on a dream.With our signature acorn decorating the front.

See full description
Specifications for Perrymead Shoes Green UK Size = 5 EU Size = 38 - Female
  • Heel Height
    15
  • Shoe Size
    5
  • Fastening Method
    Slip On
  • Material
    TPR/Neoprene
  • Sole Material
    EVA
  • Fitting
    Standard
  • Upper Material
    TPR/Neoprene
  • Gender
    Women
  • Colour
    Green
  • Lining Material
    Neoprene
  • Heel Type
    Flat