Pheonix Basic Knit Sandals Unisex


£39.99 Inc VAT (20%)

See 4 Product Variants
£39.99

Description

Warm days. Cool feet. Go-everywhere comfort. That's the Phoenix Basic Knit breathable throughout. The perfect addition for the pool-side starter pack. Finished off on an ultralight outsole for effortless strides. Slip on step out.Flex & Fold TechnologyAdjustable mesh-lined strapUltralight outsoleMesh-lined foot bed

Feature Attributes

Material:
Sox 100%
Lining Material:
100% Polyester
Heel Height:
20
Colour:
Black
Sole Material:
Mesh 13% + EVA 87%
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome