Precision Sitemaster Low Uniform Safety Shoes


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

A durable and lightweight full grain leather composite toe and plate shoe.Durable full grain leather upperScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortMagnum Comfort Plus insole for maximum comfort & shock absorptionDual density PU outsole with ladder grips for grip and durabilityTested and certified to European standard EN ISO 20345:2011 S3 WR SRC

Feature Attributes

Heel Type:
Flat
Sole Material:
PU
Fastening Method:
Lace Up
Upper Material:
Leather
Lining Material:
Textile
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome